Select Country and Language Europe, Middle East & Africa / English
Change Country
VG4-A-PA2 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VG4-A-PA2 | PENDANT ARM MOUNT WITH 230VAC TRANSFO

  • Manufacturer # VG4-A-PA2
  • Anixter #419048
Environment Type: OUTDOOR
Switcher Type: MINI-MATRIX
Voltage/Current Type: 220 VAC
Description

Pendant arm mount with 230 V AC transformer, white

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items