VG4-A-PSU2 - BOSCH SECURITY SYSTEMS - | Anixter
VG4-A-PSU2 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VG4-A-PSU2 | Security Camera Power Supply Unit, 230V AC, 100 Watt, White, IP66/IK08, With Transformer, For AUTODOME/MIC7000 Series PTZ Camera

  • Manufacturer # VG4-A-PSU2
  • Anixter #374255
Environment Type: OUTDOOR
Type: POWER SUPPLY
Voltage/Current Type: 220 VAC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items