VG5-613-PCS - BOSCH SECURITY SYSTEMS - | Anixter
VG5-613-PCS | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VG5-613-PCS | Security Camera, Analog, PTZ Dome, Pendant Mount, 28x PAL Indoor, 360 Degree Lens, Day/Night, Aluminum, White

  • Manufacturer # VG5-613-PCS
  • Anixter #545286
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL/ZOOM
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 550 TVL
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items