Select Country and Language Europe, Middle East & Africa / English
Change Country
VG5-7130-EPC4 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VG5-7130-EPC4 | AUTODOME IP Starlight 7000 HD Camera, 720P, 30x Zoom, Day/Night, Indoor/Outdoor, Pendant, With Clear Bubble, High PoE or 24 VAC

  • Manufacturer # VG5-7130-EPC4
  • Anixter #552818
Compression Type: H.261
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 720P
Signal Process: ANALOG
Description

The AUTODOME IP starlight 7000 HD is an easy to install, high-speed PTZ dome camera, in a field-proven indoor/outdoor pendant housing or indoor in-ceiling housing, that delivers unmatched picture quality and network performance day and night with super b high definition (HD) 720p50/60 video and 30x optical zoom. The camera provides complete network-based control of all dome functionality including pan/tilt/zoom operation, presets, tours and alarms as well as web based configuration of all dome settin gs. It also provides direct network video streaming using H.264 compression / bandwidth throttling to efficiently manage bandwidth and storage requirements while delivering outstanding image quality.

Must be a reseller to purchase this product

Features
  • High-resolution, 720P & 1080P25/30 HD PTZ camera with high-performance 30x zoom lens for capturing fine details in scenes with extremely low illumination levels.
  • Built-in edge video analytics to trigger relevant alerts and quickly retrieve data
  • Enhanced system flexibilty with dual recording (iSCSI, SD card) and dual power source options (High PoE/24VAC)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items