VG5-7220-CPT4 - BOSCH SECURITY SYSTEMS - | Anixter
VG5-7220-CPT4 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VG5-7220-CPT4 | AUTODOME 7000 HD 1080p/720p 20x Day/Night In-ceiling 50/60 Hz, Tinted Acrylic Bubble, High PoE or 24 V AC

  • Manufacturer # VG5-7220-CPT4
  • Anixter #521864
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Features
  • High-resolution, full HD PTZ camera with 1080p25/30 (2 MP) resolution and 20x zoom for capturing fine details
  • New Intelligent Tracking and alarm rules engine with on-board Intelligent Video Analytics (IVA)
  • Enhanced system flexibility with dual recording options (iSCSI, SD card) and dual power source options (High Power over Ethernet (High PoE) / 24 V AC)
  • Fully configurable quad streaming with individually configurable HD streams, based on Bosch's new Common Product Platform (CPP4)
  • Easy and intuitive installation with multiple pre-configured user modes that allow users to select the camera configuration that is ideal for their applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items