VG5-7230-EPC5 - BOSCH SECURITY SYSTEMS - | Anixter
VG5-7230-EPC5 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VG5-7230-EPC5 | AUTODOME IP STARLIGHT 7000 HD 1080P 30X ULTRA LOW-LIGHT DAY/NIGHT INDOOR/OUTDOOR PENDANT 50/60HZ, CLEAR ACRYLIC BUBBLE, HIGH PoE or 24VAC

  • Manufacturer # VG5-7230-EPC5
  • Anixter #806465
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • High-resolution, 720P & 1080P25/30 HD PTZ camera with high-performance 30x zoom lens for capturing fine details in scenes with extremely low illumination levels.
  • Built-in edge video analytics to trigger relevant alerts and quickly retrieve data
  • Enhanced system flexibilty with dual recording (iSCSI, SD card) and dual power source options (High PoE/24VAC)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items