VG5-836-ECEV - BOSCH SECURITY SYSTEMS - | Anixter
VG5-836-ECEV | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VG5-836-ECEV | Outdoor 20x AutoDome 800 Series HD Camera with IVA, Clear Bubble, 50/60 Hz

  • Manufacturer # VG5-836-ECEV
  • Anixter #483288
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARIABLE
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: MEGAPIXEL
Signal Process: HYBRID
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items