Select Country and Language Europe, Middle East & Africa / English
Change Country
VGA-BUBBLE-CTIA | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VGA-BUBBLE-CTIA | AUTODOME IP In-ceiling High Resolution Bubble, Tinted

  • Manufacturer # VGA-BUBBLE-CTIA
  • Anixter #546443
Environment Type: IN/OUT
Mounting Type: CEILING
Type: DOME
Description

Must be a reseller to purchase this product

Features
  • 24 V AC, 120 V AC, and 230 V AC power supply boxes
  • Pendant Wall, Corner, Mast, Roof, and Pipe mounts
  • In-ceiling support kits for suspended ceilings and for IP54 certification
  • Analog and IP Fiber Optic Communication Units
  • Rugged polycarbonate and high-resolution acrylic bubble options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items