VGA-PEND-WPLATE - BOSCH SECURITY SYSTEMS - | Anixter
VGA-PEND-WPLATE | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VGA-PEND-WPLATE | AUTODOME Pendant Arm Wall Plate 24 V AC

  • Manufacturer # VGA-PEND-WPLATE
  • Anixter #476660
Voltage/Current Type: 24 VAC
Description

The AutoDome Series cameras represent the latest advancements in video surveillance technology. The cameras ship fully assembled in a pendant or an in-ceiling housing. Bosch offers a host of mounts, power supplier boxes, and accessories so you can tail or your installation for a variety of applications and environments. These items are sold separately so you purchase only the items you need; saving you money and simplifying purchases.

Features
  • 24 V AC, 120 V AC and 230 V AC power supply boxes
  • Pendant Wall, Corner, Mast, Roof and Pipe mounts
  • In-ceiling support kits for suspended ceilings and for IP54 certification
  • Analog and IP Fiber Optic Communication Units
  • Rugged polycarbonate and high-resolution acrylic bubble options
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items