Select Country and Language Europe, Middle East & Africa / English
Change Country
VI-TOUR | AGENT VIDEO INTELLIGENCE LTD

AGENT VIDEO INTELLIGENCE LTD | VI-TOUR | Vi-System Rule: PTZ Virtual Tour (Line-crossing & Moving in an area)

  • Manufacturer # VI-TOUR
  • Anixter #407763
Type: SOFTWARE PACK
Description

Vi-System Rule: Detects a person / vehicle moving in an area (see VI-ZONE for details) and/or crossing a line (see VI-LINE for details) predefined in a preset position of a PTZ cameras virtual tour. Detection of a target in a preset stops the PTZ camer as tour on that preset and the camera remains in that preset until the detected target moves out of the presets field of view. The camera then resumes its tour and moves to its next preset position. Any number of VI-ZONE and/or VI-LINE rules can be def ined in each PTZ preset position.

Must be a reseller to purchase this product

Features
  • Vi-System is a high-performance, real-time video analytics software that transforms standard surveillance networks into intelligent and effective detection and alert systems.
  • Vi-System identifies and generates alerts for a variety of user-defined events relating to people, vehicles and static objects.
  • Vi-System offers effective monitoring of multiple video sources in parallel,enabling automatic detections, alerts and responses to events, as they emerge.
  • An unlimited number of analytics rules of any kind and combination can be applied to each camera via a user-friendly centralized management tool.
  • The analytics rules can be applied to any number of video channels simultaneously.
  • Complex detection scenarios can be generated by combining or linking detection rules.
  • Automatic Scene Learning feature eliminates the need for manual calibration, making set-up quick, simple and efficient.
  • The open architecture approach enables integration with a wide range of edge devices and video management systems.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items