VIP-VJTXF-RMK - BOSCH SECURITY SYSTEMS - | Anixter
VIP-VJTXF-RMK | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VIP-VJTXF-RMK | Video Encoder Rack Mount Kit

  • Manufacturer # VIP-VJTXF-RMK
  • Anixter #545149
Audio Support: YES
Capacity: 1 CHANNEL
Form Factor: BLADE
Type: ENCODER
Description

Must be a reseller to purchase this product

Features
  • Single-channel H.264 encoder with Dual Streaming
  • SD card and iSCSI recording
  • Multicast and Internet streaming
  • Alarm input and relay output
  • ONVIF conformant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items