VJD-3000 - BOSCH SECURITY SYSTEMS - Video | Anixter
VJD-3000 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VJD-3000 | Video Jet 3000, Single Output HD/SD H.264 Decoder; Bi-directional Audio; HDMI or Composite Video Output; Supports Intuikey Keyboard and IP Matrix (MVC-FIPM); Includes PSU

  • Manufacturer # VJD-3000
  • Anixter #524972
Audio Support: YES
Form Factor: BOX
PTZ Control: NO
Type: ENCODER
Description

The VIDEOJET decoder 3000 supports the display of H.264-encoded video at up to 60 images per second from PAL, NTSC, or HD sources over IP networks. It is capable of decoding a single 1080p or 720p HD video stream in full-screen format or up to four SD video streams simultaneously in quad-mode. With built-in HDMI support, the decoder is ideally suited for such applications that utilize large flat-screen monitors. Alternatively, it can be connected to an analog monitor via the composite video BNC outp ut. The decoder also provides one-channel of bi-directional audio communication.

Must be a reseller to purchase this product.

Features
  • HD 1080p30/i60 or 720p60 decoding in single view
  • Quad-view option for SD video up to 960H
  • HDMI or composite video output
  • Bi-directional audio and keyboard support
  • Alarm inputs and relay output
Benefits
  • Reduced cost: designed for operation without the need for any additional PC hardware or software to decode the video signals. VIDEOJET supports the economical update of surveillance systems during the transition to IP technology.
  • High definition performance: VIDEOJET decoders support the real-time decoding of SD and HD video and provide superb image clarity.
  • Simple to install and operate: can be installed as part of a small to medium sized stand-alone IP matrix system, or as an integrated display solution for BVC and BVMS monitor wall applications.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items