VJR-831-EWCV - BOSCH SECURITY SYSTEMS - JR | Anixter
VJR-831-EWCV | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VJR-831-EWCV | JR HD PTZ Outdoor 1080p D/N White, Clear, 60 Hz, IVA

  • Manufacturer # VJR-831-EWCV
  • Anixter #509332
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
PoE: NO
Description

This part is discontinued by supplier with no suggested replacement.

Features
  • HD 1080p30 and 720p60 ips resolutions for crisp, clear images
  • 160x zoom (10x optical, 16x digital)
  • Quad video streaming generates simultaneous H.264, M-JPEG and JPEG video streams
  • Durable, rugged design with indoor and outdoor models available
  • ONVIF conformant
  • Embedded Intelligent Video Analytics (IVA) eliminates dedicated PCs and associated software maintenance
  • Ultra compact for discreet surveillance and improved aesthetics in indoor and outdoor applications
  • High-speed 360-degree continuous pan
  • Preset tour and AutoPan modes
  • Power over Ethernet Plus (IEEE 802.3at, class 4 compliant)
Specifications
  • Outdoor PTZ Camera With IVA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items