VLR-4075-V511 - BOSCH SECURITY SYSTEMS - | Anixter
VLR-4075-V511 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VLR-4075-V511 | Security Camera, Bullet, 960H Analog Outdoor Infrared, 5 to 50 MM Lens, WDR, 720 TVL, True Day/Night, 3-Axis Adjustment, 15-Zone Privacy Mask

  • Manufacturer # VLR-4075-V511
  • Anixter #542083
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL 5-50 MILLIMETER
PoE: NO
Position Type: FIXED
Resolution: 720P
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items