VMS-V150-8000 - VERINT VIDEO SOLUTIONS INC - | Anixter
VMS-V150-8000 | VERINT VIDEO SOLUTIONS INC

VERINT VIDEO SOLUTIONS INC | VMS-V150-8000 | VERINT NVR, 24 CAMS, 8TB OPTIONAL RACK MOUNT, 2U VGA/RGB, 1280X1024

  • Manufacturer # VMS-V150-8000
  • Anixter #873361
Audio: YES
Capacity: 24 CHANNEL
Mount Type: RACK
Storage Capacity: 8 TERABYTES
Type: NVR
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items