VO-84-CM3E | ORTRONICS

ORTRONICS | VO-84-CM3E | 3" DirectPath Vertical Organizer, Double-Sided

  • Manufacturer # VO-84-CM3E
  • Anixter #262234
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

3" DirectPath Vertical Organizer, Double-Sided, 2.63" x 5.88" Rings Front, Velcro Rear, 3.00"W x 83.53"H x 7.50 D", Black

Must be a reseller to purchase this product.

Features
  • Provides vertical management between racks or end of line:Provides front and rear vertical cable management that are easy to manage and maintain.
  • Hook and loop attaches beneath EZ-Feed opening:Secures horizontal cables bundles in place.
  • Maximum fill capac
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items