VOIP-200C3 - TALKAPHONE - Emergency IP Video | Anixter
VOIP-200C3 | TALKAPHONE

TALKAPHONE | VOIP-200C3 | Emergency IP Video Call Station, 0.5A at 125 VAC, 1A at 24 VDC Load, IP66, 3.7" Width x 2.38" Depth x 6.38" Height, Brushed 316 Stainless Steel Faceplate

  • Manufacturer # VOIP-200C3
  • Anixter #644242
Description

VOIP-200 Series IP call stations feature a contemporary new design and compact form factor that makes them ideal for front door entry, gates and other applications where both space-savings and security are desired.

Features
  • ONVIF Compliant Wide-Angle Megapixel IP camera
  • Dual-Stream Video at Different Frame Rate and Bandwidth
  • Works with a Variety of VMS Platforms
  • 32 Gb Internal Storage for Video Footage
  • Exceptional Sound Clarity During Conversation
  • Ethernet Connectivityd Full IP Compatibility with Existing Routers and LAN Infrastructure
  • Additional Ethernet Port to Connect Other Devices
  • Supports Standard Session Initiation Protocol (SIP), RFC 3261
  • Remote Software Upgrade, Configuration and Monitoring
  • Power Over Etheet (PoE, 802.3Af), Local 19 to 27 Volt DC
  • IP66 Vandal Resistant Marine Grade Stainless Steel Faceplate
  • LED Indicator for the Hearing Impaired
  • Built-In Auto-Dialer Can Dial Six Numbers: If First Number Doesn't Answer or is Busy, Dials Next Number
Tech. Info & Standards

ONVIF

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items