VOIP-600E - TALKAPHONE - Emergency IP Call | Anixter
VOIP-600E | TALKAPHONE

TALKAPHONE | VOIP-600E | Emergency IP Call Station, 12 VDC at 500 Milliampere, 24 VDC at 300 Milliampere Nominal, IP66, Brushed 316 Stainless Steel Single Plate

  • Manufacturer # VOIP-600E
  • Anixter #644251
Description

VOIP-600 Series IP call stations feature a clean and simple interface with backlit call progress signage for the hearing impaired. The units are constructed of a 316 marine-grade stainless steel and are IP66 rated for harsh environments.

Features
  • Clean and Simple Interface with Backlit Call Progress Signage for the Hearing Impaired
  • Vandal Resistant 316 Marine Grade Stainless Steel Faceplate
  • Exceptional Sound Clarity During Conversation (Over 90 dB, Configurable) and Paging (Over 100 dB, Configurable)
  • Unit Can Be Paged Remotely as Part of Talk-A-Phone' s Wide-Area Emergency
  • Broadcast System (WEBS) or By Placing a Call into the Unit
  • Additional Layer 2 Switch Ethernet Port to Connect Other Devices
  • Supports Standard SIP Protocol
  • Configurationd Firmware Upgrades Through Web GUI
  • Power Over Ethernet (PoE, 802.3Af), 12 Volt DC, 24 Volt AC/DC
  • Raised Letter and Braille Signage for ADA Compliance
  • Built-In Auto-Dialer Can Dial Six Numbers: If First Number Doesn't Answer or is Busy, Dials Next Numer
  • Auto-Answer Allows Security to Monitor and Initiate Calls with the Unit
  • Automatically Inform the Attendant of an IP Call Station's Location Via Recorded Message
  • Self-Diagnostic Testing of Built-In Buttons, Microphone and Speaker on Schedule and Faut Reporting
  • ADA Compliant
Tech. Info & Standards

ADA

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items