Select Country and Language Europe, Middle East & Africa / English
Change Country
VOIP-RF | TALKAPHONE

TALKAPHONE | VOIP-RF | 2.4Ghz RF adapter for emergency phones (requires VOIP-1)

  • Manufacturer # VOIP-RF
  • Anixter #305696
Description

2.4Ghz Radio Frequency Interface, in conjunction with VOIP-1 series VoIP interfaces, transforms TALKAPHONE Emergency Phones into wireless devices. Same unit works as remote or head-end.

Must be a reseller to purchase this product

Features
  • Transmits up to one mile (1.6km) with supplied antenna and cable
  • (up to 10 miles (16.9km) with alternate antenna configuration)
  • Unit can be programmed for point-to-point or point-to-multipoint topologies, ensuring upgradeability
  • 40-bit and 128-bit WE (Wired Equivalent Privacy) encryption and 128-bit Dynamic Security Link protect data and wireless transmissions from security breaches
  • Simple-to-use, web-based management lets administrators choose between managing all bridges locally from any point o n the subnet, or remotely via the Internet
  • Other IP devices (such as an IP camera) can share the wireless connection, through use of an Ethernet hub (available separately)
  • Includes 4 dBi omni-directional antenna, 20 antenna cable, mounting kit, and Ethernet crossover cable
  • Can be powered by 802.3af-standard Power over Ethernet or included 120VAC power supply
  • 11Mbps IEEE 802.11b-standard wireless connection allows for interoperability with other wireless devices, and prevents interference with other 802.11-standardized devices
  • Can also connect to any Wi-Fi certified access points
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items