VOR-OS | VERACITY

VERACITY | VOR-OS | OUTSOURCE Midspan 15/20W POE 8023af Injector - 1 port

  • Manufacturer # VOR-OS
  • Anixter #425384
Number of Outlets: OTHER
Description

OUTSOURCE is a compact POE injector. It injects industry-standard IEEE 802.3af POE onto Cat 5 or similar network cabling to deliver reliable remote power to IP cameras, wireless access points (WAPs) and other devices. OUTSOURCE can also deliver enhance d POE to OUTREACH Max for increased range extension and POE power. By simply routing a single network connection through OUTSOURCE it will automatically inject electrical power onto the cable whenever it detects a compatible device. OUTSOURCE is a comp act, wall-mountable unit with a sealed, fanless design for reliability. Safety is assured as overload protection is incorporated and POE will only be enabled to compliant equipment. OUTSOURCE supports Gigabit Ethernet as well as 100BASE-T and 10BASE-T. In addition to IEEE 802.3af POE, it can also deliver power to Veracity's OUTREACH Max network extender, enabling extension of POE Ethernet connections to higher-power devices over longer distances. Available in both 15/20W and 25/30W versions.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items