VP25344KBLY | PANDUIT

PANDUIT | VP25344KBLY | 25-Port, Flat, Category 3 ISDN/Telephone Patch Panel, Black

  • Manufacturer # VP25344KBLY
  • Anixter #327276
Category: CATEGORY 3
Color: BLACK
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

Voice Patch Panel 568A

Features
  • Consists of single female telco 50-pin/25-pair connector with hook and loop fasteners wired for common active voice equipment
  • 24 RJ45 ports with pins 4 and 5 active in each port
  • Telco connector with hook and loop fasteners accommodate 180, 110, or 90 degree patch cord connectors on back of patch panel
  • Does not require use of a punchdown tool
  • Mounts to standard EIA 19" rack or 23" racks with optional extender bracket
  • Write-on areas available for port identification
  • Can be clearly identified with optional labels and icons
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items