Select Country and Language Europe, Middle East & Africa / English
Change Country
VP360-19PNL-KT | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | VP360-19PNL-KT | VISIPATCH 360 19 INCH 1U PANEL KIT

  • Manufacturer # VP360-19PNL-KT | 760074278
  • Anixter #358107
Category: CATEGORY 6A
Color: BLACK
Family: GIGASPEED XL
Market Name: SYSTIMAX SCS
Number of Pairs: 64
Number of Ports: 16
Rack Units: 1
Sub Family: VISIPATCH 110 KIT
Termination: 110
Wiring: A/B UNIVERSAL
Description

VisiPatch 360 19 In. 1U Panel with required connection hardware

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items