Select Country and Language Europe, Middle East & Africa / English
Change Country
VP360-4U-32P | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | VP360-4U-32P | VisiPatch 360 4U Patch Panel Kit

  • Manufacturer # VP360-4U-32P | 760049445
  • Anixter #331245
Category: CATEGORY 6A
Color: GREY
Market Name: SYSTIMAX SCS
Number of Ports: 32
Rack Units: 4
Sub Family: VISIPATCH 110 KIT
Description

The SYSTIMAX VisiPatch 360 System is a new generation of patching systems that seamlessly incorporates patching and integrated cable management to deliver an ergonomically designed and aesthetically pleasing solution that saves time, space and money. W ith the unique reverse patching technology, the VisiPatch 360 System employs improved cord management and reduces the "spaghetti" cord clutter of poorly installed RJ45 systems. The reduced clutter is both visually elegant and ergonomically functional, and makes reading the labeling information easy, facilitating future moves, adds and changes. The VisiPatch 360 System provides a simpler user experience, and a sophisticated appearance in your communications room. Both port density and usable density are increased in the VisiPatch 360 System. Because of cable and patch cord congestion in traditional RJ45 systems, the usable density is lower than the port density. The VisiPatch 360 System, is designed to maximize usable density by minimizing cable a nd cord congestion. The VisiPatch 360 System is available for wall-mount as well as rackmount installations. Plus, its modular design means that it is available for small and large installation needs.

Features
  • 130 watt composite power for single sector coverage
  • RF bypass provided during power source failure or sector critical
  • Compact solution enables either pole or wall mounting
  • Smallest configuration for single sector coverage
Specifications
  • 4U Patch Panel Kit
  • Operating Temperature: 14 to 140 deg F (-10 to 60 deg C)
  • Includes: Back Panel, Four Label Holders, Four Wiring Block Covers, Four Wiring Blocks, Thirty-Two Connecting Blocks, Twelve White Labels
  • Dimension: 7.1 Inch Height x 8.5 Inch Width x 11.3 Inch Depth (180.34 mm x 215.90 mm x 287.02 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items