VP50384KBL - PANDUIT - 50 PORT PATCH PANEL | Anixter
VP50384KBL | PANDUIT

PANDUIT | VP50384KBL | 50 PORT PATCH PANEL FOR USE WITH VOICE CAT 3 MODULES LOADED MODULE KRONE, COLOR BLACK 1-U RACK MOUNT SPACE

  • Manufacturer # VP50384KBL
  • Anixter #542940
Category: CATEGORY 3
Color: BLACK
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

50 Port Voice-Patch Panel, Category 3 performance, supports telephone cales with 25 or 50 pairs, includes cable ties and mounting hardware, color black, 1u.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items