Select Country and Language Europe, Middle East & Africa / English
Change Country
VPM-3 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | VPM-3 | 3 Space (5-1/4), Vertical Panel Mount, Black Finish

  • Manufacturer # VPM-3
  • Anixter #421698
Color: BLACK
Panel Location: SIDE
Panel Type: SOLID
Type: PANELS
Description

Vertical Equipment Mount
Versatile solution for wall mount racking where a protective enclosure is not required.; Can accommodate all depths of equipment; Mounts horizontally or vertically allowing versatile component placement under desktops, for example; Heavy duty threaded rack rail, available in 2, 3 or 4 rackspace models; Use two to provide 4-point mounting; Includes hole for safety screw (for under desk mounting)

Features
  • Can accommodate all depths of equipment
  • Mounts horizontally or vertically allowing versatile component placement under desktops, for example
  • Heavy duty threaded rack rail, available in 2, 3 or 4 rackspace models
  • Use two to provide 4-point mounting
  • Includes hole for safety screw (for under desk mounting)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items