Select Country and Language Europe, Middle East & Africa / English
Change Country
VR1001 | INTERLOGIX

INTERLOGIX | VR1001 | Dual Independent Video Receivers With Manual Gain

  • Manufacturer # VR1001
  • Anixter #404531
Audio Support: NO
Capacity: 2 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: RECEIVER
Description

The IFS VR1001 dual video receiver detects two independent AM video signals in one module on two independent multimode fiber optic cables. The module is not a multiplexer. The module is ideal for smaller CCTV installations and the rack-mount version can be used to double the fixed video capacity of the R3 rack for up to 28 independent video channels per card cage. The modules utilize manual gain control. The receiver is compatible with the IFS VT1101M, VT1101M-AC, and VT1001 series transmitters. Plug-andplay design ensures ease of installation. The module incorporates power and sync detect status indicating LED's for monitoring proper system operation. The module is available in either stand-alone or rack mount version.

Must be a reseller to purchase this product

Features
  • AM Video
  • NTSC, PAL, SECAM Compatible
  • Full Color Compatibility
  • Two Independent Receivers in One Module
  • Can be Used to Double the Fixed Video Capacity of an R3 Card Cage
  • Plug and Play Design for Ease of Installation
  • Power and Sync Detect Status Indicating LED's to Monitor
  • System Performance
  • Hot-Swappable Rack Modules
  • Automatic Resettable Fuses on all Power Lines
  • Comprehensive Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items