VR1001-R3 | INTERLOGIX

INTERLOGIX | VR1001-R3 | AM Video Receiver, Multi-Mode, Rack Mount, 2-Fiber, 14 dB, 850 nm, 4 Kilometer, 24 Volt AC/12 Volt DC, 300 mA

  • Manufacturer # VR1001-R3
  • Anixter #404532
Audio Support: NO
Capacity: 2 CHANNEL
Form Factor: MODULE
Type: RECEIVER
Features
  • Full Color Compatibility
  • Can be Used to Double the Fixed Video Capacity of an R3 Card Cage
  • Plug-And-Play Design for Ease of Installation
  • Power and Sync Detect Status Indicating LED's to Monitor System Performance
  • Hot-Swappable Rack Modules
  • Automaticsettable Fuses on All Power Lines
  • Limited Lifetime Warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items