Select Country and Language Europe, Middle East & Africa / English
Change Country
VR1100-R3 | INTERLOGIX

INTERLOGIX | VR1100-R3 | AM VIDEO RECIVER AUTO GAIN R3 VERSION (CARD) FOR CHASSIS

  • Manufacturer # VR1100-R3
  • Anixter #283156
Fiber Type: MULTI MODE
Format: VIDEO
Mount: RACK MOUNT
Number of Channels: 2
Path: 2 WAY
Product Type: VIDEO RECEIVER
Signal Format: ANALOG
Signal Type: COLOR
Speed: 30 FRAMES PER SECOND
Style: ACTIVE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items