Select Country and Language Europe, Middle East & Africa / English
Change Country
VR1910WDM | INTERLOGIX

INTERLOGIX | VR1910WDM | RECEIVER FIBER OPTIC MM DATA AND VIDEO 1 FIBER

  • Manufacturer # VR1910WDM
  • Anixter #272007
Fiber Type: MULTI MODE
Path: 1 WAY
Product Type: FIBER TRANSMITTER
Signal Format: DIGITAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items