Select Country and Language Europe, Middle East & Africa / English
Change Country
VR2100 | INTERLOGIX

INTERLOGIX | VR2100 | DUAL VIDEO RX - AUTOMATIC GAINCONTROL MM

  • Manufacturer # VR2100
  • Anixter #272162
Fiber Type: MULTI MODE
Mount: STAND ALONE
Number of Channels: 1
Path: 1 WAY
Product Type: FIBER RECEIVER
Signal Format: ANALOG
Signal Type: COLOR
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items