VR7420-2DRDT | INTERLOGIX

INTERLOGIX | VR7420-2DRDT | FO RCVR 1 WAY 4 CH DIGITAL MUXWITH 2 CH DATA MM 1 STRAND

  • Manufacturer # VR7420-2DRDT
  • Anixter #279049
Fiber Type: MULTI MODE
Number of Channels: 4
Path: 1 WAY
Product Type: FIBER RECEIVER
Signal Format: DIGITAL
Strand #: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items