Select Country and Language Europe, Middle East & Africa / English
Change Country
VR7820-R3 | INTERLOGIX

INTERLOGIX | VR7820-R3 | MM, Receiver, 1300 nm, 1F, Rack-mount

  • Manufacturer # VR7820-R3
  • Anixter #272169
Fiber Type: MULTI MODE
Mount: RACK MOUNT
Number of Channels: 8
Product Type: FIBER RECEIVER
Signal Type: COLOR
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items