Select Country and Language Europe, Middle East & Africa / English
Change Country
VRD43/12 | GENIE CCTV

GENIE CCTV | VRD43/12 | VAN. RESIS FIXED DOME DDN, 4-9MM DC AI VF LENS DC 12V

  • Manufacturer # VRD43/12
  • Anixter #422228
Form Factor: DOME
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items