Select Country and Language Europe, Middle East & Africa / English
Change Country
VRR-54 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | VRR-54 | 54 SPACE (94 1/2") VMRK ADDITIONAL Z-RAIL KIT

  • Manufacturer # VRR-54
  • Anixter #303364
Color: BLACK
Shelf Type: RACK
Type: MOUNTING RAILS/HARDWARE
Features
  • Heavy gauge, 10-32 threaded rail
Specifications
  • Finish Type: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items