VSA-1626 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | VSA-1626 | 1 Space (1-1/2) Adjustable Heavy Duty Vented Rackshelf Extends From 16 To 26 Deep

  • Manufacturer # VSA-1626
  • Anixter #358800
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: RACK
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
Description

Telescoping Full Depth Heavy Duty 4-Point Rackshelf
The most versatile, heavy duty shelf available! Unlike standard adjustable shelves, the entire VSAshelf telescopes to reach rear rail, providing a range of useable depths from 16to 44. Providing the greatest useable depth in its class and featuring a 400 lb. weight capacity, the heavy-duty VSA is ideal for even the deepest components. Constructed of hemmed 16-gauge steel and finished in a durable black powder coat, the VSA is fully vented for superior cooling and features many tie points for enhanced cable management.

Features
  • Telescopes to reach rear rail
  • Providing a range of useable depths from 16 to 44
  • 400 lb. weight capacity
  • Ideal for the deepest components
  • Constructed of hemmed 16-gauge steel
  • Finished in a durable black powder coat
  • The entire VSAshelf telescopes to reach rear rail
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items