VSDR-12 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | VSDR-12 | Rack Mount Security Door, Key Locking, Vented, 12RU, 19" Width x 1.63" Depth x 21" Height, Steel, Black Powder Coated

  • Manufacturer # VSDR-12
  • Anixter #240875
Color: BLACK
Door Style: SINGLE
Door Type: VENTED
Type: DOORS
Features
  • Keylocked Door Controls Access to a Select Portion of Rack Equipment
  • Also Works as a Full Door on RK/BRK Series Racks
  • Sturdy Steel Construction with Black Powder Coat Finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items