Select Country and Language Europe, Middle East & Africa / English
Change Country
VT1-CP12 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | VT1-CP12 | Rack Vent Panel, 19" Width X 1.75" Height, 18-gauge Perforated Steel, Black Powder Coat, 12/pack

  • Manufacturer # VT1-CP12
  • Anixter #303365
Color: BLACK
Filler Panel Rack Units: 1U
Panel Location: FILLER/BLANKING
Panel Type: VENTED
Type: FILLER/BLANKING PANEL
Features
  • Vented Panel with 64 Percent Open Area
  • Sold in a Contractor Pack of 12 Pieces
  • Pieces are Individually Poly-Bagged, in Convenient Dispenser Box
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items