VT4-CP6 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | VT4-CP6 | 6 PC. VT4 CONTRACTOR PACK, PANELS IN PLAIN Polyester BAGS

  • Manufacturer # VT4-CP6
  • Anixter #303371
Color: BLACK
Filler Panel Rack Units: 4U
Panel Type: VENTED
Type: FILLER/BLANKING PANEL
Features
  • Vented panel with 64% open area
Specifications
  • Finish Type: Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items