Select Country and Language Europe, Middle East & Africa / English
Change Country
VTF3 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | VTF3 | 3 Space (5 1/4) Vent Panel, 25% Open Area

  • Manufacturer # VTF3
  • Anixter #303378
Color: BLACK
Filler Panel Rack Units: 3U
Panel Type: VENTED
Type: FILLER/BLANKING PANEL
Description

VTF Series fine perforated series panels limits viewing for aesthetics

Features
  • Sturdy steel construction
  • Flanged Panel
  • 25% open area
  • Flat black powder coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items