VTF4-CP6 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | VTF4-CP6 | Rack Panel, Vented, Flanged, 4RU, 19" Width x 7" Height, Perforated Steel, Black Powder Coated, 6 each per Contractor Pack

  • Manufacturer # VTF4-CP6
  • Anixter #303382
Color: BLACK
Filler Panel Rack Units: 4U
Panel Type: VENTED
Type: FILLER/BLANKING PANEL
Features
  • Vented Panel with Tight Perforation to Limit Visibility
  • Flanged Steel Construction, Black Powder Coat Finish
  • Sold in a Contractor Pack of 6 Pieces
  • Pieces are Individually Poly-Bagged, in Convenient Dispenser Box
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items