VTI-4075-V311 - BOSCH SECURITY SYSTEMS - | Anixter
VTI-4075-V311 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VTI-4075-V311 | Security Camera, Bullet 960H Analog Outdoor Infrared, 2.8 to 12 MM Lens, DWDR, 720 TVL, True Day/Night, 3-Axis Adjustment, 15-Zone Privacy Mask

  • Manufacturer # VTI-4075-V311
  • Anixter #524875
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL 2.8-12 MILLIMETER
PoE: YES
Position Type: FIXED
Features
  • Ultra High Resolution 960H (1/3") Sensor
  • Digitally Extended Dynamic Range
  • Digital Noise Reduction
  • Integrated IR LEDS for 30 (60) M of Night Vision
  • Vandal and Water Resistant Enclosure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items