Select Country and Language Europe, Middle East & Africa / English
Change Country
W-S-2.0 | BAHCO

BAHCO | W-S-2.0 | 2.1/2" X 10" STL TIMBER SPLITTING WEDGE W-S-2.0

  • Manufacturer # W-S-2.0
  • Anixter #HTWEFO10000000
Category: WEDGES
Height / Depth: NONE
Length: 10.00
Material: STEEL
Product Type: WEDGE - FOX
Size / Capacity: NONE
Width / Diameter: 25
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items