WASWSE-G0201-C001 - CORNING - FRAME SET | Anixter
WASWSE-G0201-C001 | CORNING

CORNING | WASWSE-G0201-C001 | FRAME SET STRAIGHT FOR2MODULESMOUNTING FRAME+CENTRAL PLATE 50X50 RAL 9010 WHITE

  • Manufacturer # WASWSE-G0201-C001
  • Anixter #543409
Category: CATEGORY 5E
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items