Select Country and Language Europe, Middle East & Africa / English
Change Country
WAXTSV-02400-C001 | CORNING

CORNING | WAXTSV-02400-C001 | FUTURECOM 10TEN PATCHPANEL 19"1U HIGH-GRADE STEEL EMPTY FOR 24MOD

  • Manufacturer # WAXTSV-02400-C001
  • Anixter #420174
Category: CAT 6
Color: GREY
Number of Ports: 24
Rack Units: 1
Termination: IDC
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items