WAXWSE-00001-C001 - CORNING - | Anixter
WAXWSE-00001-C001 | CORNING

CORNING | WAXWSE-00001-C001 | FACEPLATE, "DELTAPROFIL" 80 X 80MM, FOR LANSCAPE OUTLETWHITE RAL 9010

  • Manufacturer # WAXWSE-00001-C001
  • Anixter #542958
Category: CATEGORY 5E
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Description

"DELTAprofil" Face Plate, 80 x 80 mm, for LANscape outlets with 50 x 50 mm central plate

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items