WAXWSE-00001-C002 - CORNING - | Anixter
WAXWSE-00001-C002 | CORNING

CORNING | WAXWSE-00001-C002 | FACEPLATE, "DELTAFLACHE" 75X75MM, FOR LANSCAPE OUTLETS WHITE RAL 9010

  • Manufacturer # WAXWSE-00001-C002
  • Anixter #542960
Category: CATEGORY 5E
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Description

AnyLAN Integrated Single-Panel Housing, 12 F, bottom-mounted OptiTip Adapter, front-mounted SC duplex Adapters, Single-mode (OS2)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items