WAXWSE-00001-C003 - CORNING - | Anixter
WAXWSE-00001-C003 | CORNING

CORNING | WAXWSE-00001-C003 | SURFACE MOUNT HOUSING 75X75MM WITH SCREWS FOR FUTUREWAY OUTLET WHITE

  • Manufacturer # WAXWSE-00001-C003
  • Anixter #542956
Category: CATEGORY 5E
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Description

"DELTAfläche" Surface Mount Housing for individual configuration of LANscape surface outlets, 75 x 75 mm

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items