Select Country and Language Europe, Middle East & Africa / English
Change Country
WAXWSE-00001-C005 | CORNING

CORNING | WAXWSE-00001-C005 | FACEPLATE 87X87 FOR MODULE HOUSING INCL SCREWS WHITE 1 PORT

  • Manufacturer # WAXWSE-00001-C005
  • Anixter #256263
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 2
Description

Face Plate, 87 x 87 mm, for one housing, including screws for frame assembly in installation outlets

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items