WAXWSE-00001-C007 | CORNING

CORNING | WAXWSE-00001-C007 | 2-PORT FACEPLATE UNLOADED 87X147MM INCL 2 SCREWS METRIC WHITE - RAL 9010

  • Manufacturer # WAXWSE-00001-C007
  • Anixter #256989
Category: CATEGORY 5E
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

Face Plate, 147 x 87 mm, for two housings, including screws for frame assembly in installation outlets

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items