Select Country and Language Europe, Middle East & Africa / English
Change Country
WAXWSE-00001-C012 | CORNING

CORNING | WAXWSE-00001-C012 | UNIFLAECHE SURFACE MOUNT HOUSING 80X80 FOR LANSCAPE OUTLET PURE WHITE

  • Manufacturer # WAXWSE-00001-C012
  • Anixter #338855
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items